Shop All Pallet Covers & Cushions
Partners Brand
Silver Cool Shield Pallet Cover, 40" W, 48" L, 5 PK
Mfr # INC484060
Zoro # G5031909
product price: $801.99
/pk 5, $160.40/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Width 40"
- Color Silver
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # INC484060
- Zoro # G5031909
- UPC # 841436058223
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 40" |
Height | 60" |
Length | 48" |
Details
Item | Cool Shield Pallet Cover |
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 24x60 (2460CH)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L, 150 PK (PC502)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- PARTNERS BRAND Clear Pallet Cover, 40" W, 72" L (BL4024)
- Partners Brand Pallet Covers & Cushions