Shop All Moisture Absorbents and Indicators
Partners Brand
Silica Gel Packet, 7/8" x 1 1/2", White, 5000/Case
Mfr # DES141
Zoro # G7802649
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2"
- Material Silica Gel Filling
- Length 7/8"
- Weight 14.54
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DES141
- Zoro # G7802649
- UPC # 00848109002897
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 1 1/2" |
Length | 7/8" |
Details
Item | Silica Gel Packet,7/8x1 1/2",PK5000 |
Material | Silica Gel Filling |
Weight | 14.54 |
Color | White |
Description
Silica Gel Packet,7/8x1 1/2 In.,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Mail Slot (0012.003)
- ZORO SELECT Foam Cord, 100 ft. L, 5/16" dia., Black (ZUSA287312-100)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- WRAP-IT STRAP STRETCH 9""L 5PK (705-09B)
- Partners Brand Moisture Absorbents and Indicators