Shop All Moisture Absorbents and Indicators
Partners Brand
Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case
Mfr # DES140
Zoro # G7802728
product price: $839.99
/pk 6000, $0.14/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5/8"
- Material Silica Gel Filling
- Width 1 9/32"
- Color White
- Weight 10.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DES140
- Zoro # G7802728
- UPC # 00848109002880
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 5/8" |
Width | 1 9/32" |
Details
Item | Silica Gel Packet,5/8x1 9/32",PK6000 |
Material | Silica Gel Filling |
Color | White |
Weight | 10.36 |
Description
Silica Gel Packet,5/8x1 9/32 In.,PK6000, Package Quantity 6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Desktop Calculator, 12 Digit, 4.6 LPS (1460-4)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08862)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2201)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- PARTNERS BRAND Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case (DES160)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- CONTAINER DRI II Container Dri® II Plus, 18" x 22" x 1 1/2", White, 6/Case (COND13)
- Partners Brand Moisture Absorbents and Indicators