Shop All Steel Strapping Seals
Partners Brand
Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case
Mfr # PS12SAND
Zoro # G6626719
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PS12SAND
- Zoro # G6626719
- UPC # 841436039635
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1/2" |
Details
Item | Seal,Sandpaper,Poly,1/2",PK1000 |
Material | Steel |
Description
Seal,Sandpaper,Poly,1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 962, (3HZ98AN) Yellow Original Ink Cartridge (3HZ98AN#140)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- U-MARK A10 Paint Marker Orange 2mm 12/bx (10107)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- ENCORE PACKAGING Seals, Snap-On, 1/2", PK1000 (P12SO2)
- Partners Brand Steel Strapping Seals