Shop All Duct Tapes
Partners Brand
Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 7/16" x 10500, Green, 1/Coil
Mfr # PS5930
Zoro # G6599321
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 7/16"
- Duct Tape Length 10500'
- Material .021 Gauge Polyester
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS5930
- Zoro # G6599321
- UPC # 841436053945
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 7/16" |
Duct Tape Length | 10500' |
Details
Material | .021 Gauge Polyester |
Color | Green |
Item | Strapping,Polyester,Smooth,7/16x10500 |
Description
Strapping,Polyester,Smooth,7/16x10500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk (398)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- DAP Wood Glue, Yellow, 16 fl oz (7079800491)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 3" x 60 yds., Silver, 1/Case (T9680031PK)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 3600', Black, 1/Coil (PS5830)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 9000', Green, 1/Coil (PS5939)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 3/Case (T93363PKY)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Yellow, 12/Case (T9436Y)
- 3M Duct Tape, 2 In x 50 yd, 6.5 mil, Red, Vinyl (3903)
- Partners Brand Duct Tapes