Shop All Duct Tapes
Partners Brand
Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 6500', Green, 1/Coil
Mfr # PS5942
Zoro # G6599428
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 6500'
- Material .028 Gauge Polyester
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PS5942
- Zoro # G6599428
- UPC # 841436053983
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 6500' |
Details
Material | .028 Gauge Polyester |
Color | Green |
Item | Strapping,Polyester,Smooth,1/2x6500 ft. |
Description
Strapping,Polyester,Smooth,1/2x6500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Zebra 3200 Wax & Resin Ribbons, 2-1/4inW x 244'L, 1/2in Core, Black, 12 Rolls/Case (800132-102)
- DAP Levelr&Patch Flr Cncrt5# (10414)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 10ml Bottle (54110)
- SCOTCH 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (35-GRAY)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 4" x 36 yds., Red, 3/Case (T94363PKR)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case (T9670031PK)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Blue, 3/Case (T93363PKB)
- PARTNERS BRAND Tape Logic® Solid Vinyl Safety Tape, 6.0 Mil, 3" x 36 yds., Yellow, 16/Case (T9336Y)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 3600', Black, 1/Coil (PS5830)
- PARTNERS BRAND Signode® Comparable Polyester Strapping, Smooth, 16" x 6" Core, 7/16" x 10500, Green, 1/Coil (PS5930)
- L.H. DOTTIE L.H. Dottie 2'' x 60 yd Silver Industrial Grade Duct Tape, 24PK (DT260)
- Partners Brand Duct Tapes