Shop All Document Holders
Partners Brand
Side Loading Self-Adhesive Holder, 2" x 3 1/2", Clear, 50/Case
Mfr # JTH250
Zoro # G2296633
product price: $68.39
/pk 50, $1.37/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 2"
- Length 3 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH250
- Zoro # G2296633
- UPC # 848109047508
- Country of Origin China
- Category Document Holders
Dimensions
Width | 2" |
Length | 3 1/2" |
Details
Item | Self-Adhesive Holder,2x3 1/2",Side Load,Package Quantity 50 |
Material | Vinyl |
Color | Clear |
Description
Self-Adhesive Holder,2x3 1/2 In.,Side Load,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Low Dust Colored Chalk, PK432 (BIN816)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 4 x 6", PK25 (46046)
- Partners Brand Document Holders