Shop All Mailer Envelopes
Partners Brand
Side Loading Locking Mailers, 11 1/8" x 8 5/8" x 2 1/2", White, 50/Bundle
Mfr # MAL1182
Zoro # G6494330
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8 5/8"
- Length 11 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAL1182
- Zoro # G6494330
- UPC # 812578008889
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 5/8" |
Length | 11 1/8" |
Height | 2 1/2" |
Details
Item | Mailer,11 1/8x8 5/8x2 1/2",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,11 1/8x8 5/8x2 1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1in W (P-240P)
- AVERY Tags, Shipping, #5, Plain, Mla 1000PK (AVE12305)
- OHAUS Digital Compact Bench Scale 8.8185 lb. Capacity (V31XH4)
- HURON Horizontal Slots Desk Organizer (HURHASZ0160)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MFL17112K)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Deluxe Literature Mailer, 18" x 12" x 6", White, 25/Bundle (MFL18126)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 3", White, 50/Bundle (MFL1293)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- BETTER OFFICE PRODUCTS Kraft Mini Envelopes, Strong 35 lb. Paper, Pointed Flap, 100PK (64513)
- Partners Brand Mailing Tubes & Cartons