Shop All Shipping Cartons
Partners Brand
Side Loading Boxes, 8" x 4" x 46", Kraft, 15/Bundle
Mfr # 8446FOL
Zoro # G2297150
product price: $136.99
/pk 15, $9.13/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 8446FOL
- Zoro # G2297150
- UPC # 848109005966
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Side Loading Box, 8x4x46", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Side Loading Box,8x4x46 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Green, Red (80653)
- MELISSA & DOUG Under the Sea Wooden Jigsaw Puzzle, 12" x 16", 24 Pieces (2938)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- SHARPIE Clearview Pen-Style Highlighter, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12, 12PK (2149296)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 62", Kraft, 15/Bundle (6662)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- PARTNERS BRAND Telescoping Inner Boxes, 30" x 6" x 24", Kraft, 10/Bundle (T30624INNER)
- PARTNERS BRAND Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case (S5)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- Partners Brand Shipping Cartons