Shop All Shipping Cartons
Partners Brand
Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle
Mfr # HD30640FOL
Zoro # G2297001
product price: $196.99
/pk 10, $19.70/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD30640FOL
- Zoro # G2297001
- UPC # 841436096010
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Side Loading Box, 30x6x40", Kraft, 10PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Side Loading Box,30x6x40 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (MD14106)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x, PK25 (18183)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 25", Kraft, 25/Bundle (M3325K)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- Partners Brand Shipping Cartons