Shop All Shipping Cartons
Partners Brand
Side Loading Boxes, 30" x 6" x 30", Kraft, 10/Bundle
Mfr # HD30630FOL
Zoro # G2297053
original price:
$182.99
9% off
new price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HD30630FOL
- Zoro # G2297053
- UPC # 841436096003
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Side Loading Box, 30x6x30", Kraft, 10PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Side Loading Box,30x6x30 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- PCI Pci Brother Tn-227Y Tn227Y High Yield Yellow Toner Cartridge 2700 (TN227Y-PCI)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- NCCO GUESTCHECK Guest Check 1 Part 3.5x6.75, PK2500 (G3674)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Double Wall Boxes, 10" x 8" x 6", Kraft, 15/Bundle (HD1086DW)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- PARTNERS BRAND Dbl Wall Telescope Outer Box, 8 3/4x8 3/4x48", Krft, PK15 (T8848OUTERDW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 7", Kraft, 25/Bundle (11R218)
- Partners Brand Shipping Cartons