Shop All Shipping Cartons
Partners Brand
Side Loading Boxes, 14" x 4" x 52", Kraft, 15/Bundle
Mfr # 14452FOL
Zoro # G2296968
product price: $181.99
/pk 15, $12.13/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 14452FOL
- Zoro # G2296968
- UPC # 841436087001
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Side Loading Box, 14x4x52", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Side Loading Box,14x4x52 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- WESTCOTT Accessories, Dry Cleaning Pad (DCP-1)
- ZORO SELECT Wall Sign Holder, Single Sided, 11X8.5" (68301)
- ZIPTIE.COM 18 Inch White Pull-Tight Security Seal 100PK (640186)
- PARTNERS BRAND Double Wall Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle (GL404040DW)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Wardrobe Box Combo Pack, Kraft, 3/Case (WARDCOMBO)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 56 x 8 x 36", Kraft, 5/Bundle (56836FPFOL)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 40", Kraft, 10/Bundle (55VH63)
- Partners Brand Shipping & Moving Boxes