Shop All Shrink Wrap
Partners Brand
Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll
Mfr # SHT8100
Zoro # G6494376
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Length 1500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHT8100
- Zoro # G6494376
- UPC # 841436042901
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 8" |
Length | 1500' |
Details
Item | Shrink Tubing,8x100 Gauge x1500 ft. |
Color | Clear |
Description
Shrink Tubing,8x100 Gauge x1500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Letter/Legal Plastic File Box, PK2 (68925BD)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- TOY TIME Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (282361HPR)
- SHARPIE Sharpie® Fine Point Permanent Markers, Orange, 12/Case (MK301OR)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- Partners Brand Shrink Wrap