Shop All Shrink Wrap
Partners Brand
Shrink Tubing, 6" x 100 Gauge x 1500', Clear, 1/Roll
Mfr # SHT6100
Zoro # G6494385
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 1500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHT6100
- Zoro # G6494385
- UPC # 841436042895
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 6" |
Length | 1500' |
Details
Item | Shrink Tubing,6x100 Gauge x1500 ft. |
Color | Clear |
Description
Shrink Tubing,6x100 Gauge x1500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNJ2)
- C-LINE PRODUCTS 3-Hole Punched Attaching Strip, Clear, Pk200 (64713)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- Partners Brand Stretch & Shrink Wrap