Shop All Shrink Wrap
Partners Brand
Shrink Tubing, 5" x 100 Gauge x 1500', Clear, 1/Roll
Mfr # SHT5100
Zoro # G6494391
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Length 1500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHT5100
- Zoro # G6494391
- UPC # 841436042888
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 5" |
Length | 1500' |
Details
Item | Shrink Tubing,5x100 Gauge x1500 ft. |
Color | Clear |
Description
Shrink Tubing,5x100 Gauge x1500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- BROTHER Black Drum Unit 30K YLD (DR720)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV1)
- Partners Brand Stretch & Shrink Wrap