Shop All Shrink Wrap
Partners Brand
Shrink Tubing, 22" x 100 Gauge x 1500', Clear, 1/Roll
Mfr # SHT22100
Zoro # G6494470
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22"
- Length 1500'
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHT22100
- Zoro # G6494470
- UPC # 841436042970
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 22" |
Length | 1500' |
Details
Item | Shrink Tubing,22x100 ga. x1500 ft. |
Color | Clear |
Description
Shrink Tubing,22x100 ga. x1500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- GLOBAL INDUSTRIAL Stretch Wrap, Cast, 80 Gauge, 18Wx1500'L, Blue Tint (412551)
- DURA-INK Industrial Marker, Medium Tip, Black Color Family, Ink (96223)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Black (56EX)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- Partners Brand Stretch & Shrink Wrap