Shop All Shrink Wrap
Partners Brand
Shrink Bags, 80 Gauge, 9" x 14", Clear, 500/Case
Mfr # SHB0914
Zoro # G6494540
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 14"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB0914
- Zoro # G6494540
- UPC # 841436042451
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 9" |
Length | 14" |
Details
Item | Shrink Bag,80 G,9x14",PK500 |
Color | Clear |
Description
Shrink Bag,80 G,9x14 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9512)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- BAND-IT Giant Buckles, 201Ss 3/4, PK25 (G44099)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- Partners Brand Stretch & Shrink Wrap