Shop All Shrink Wrap
Partners Brand
Shrink Bags, 80 Gauge, 8" x 12", Clear, 500/Case
Mfr # SHB0812
Zoro # G6494559
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 12"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB0812
- Zoro # G6494559
- UPC # 841436042413
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 8" |
Length | 12" |
Details
Item | Shrink Bag,80 G,8x12",PK500 |
Color | Clear |
Description
Shrink Bag,80 G,8x12 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- SPARCO Strap, Currency, $1000, Yellow Pk (SPRBS1000WK)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- MONROE Monroe MNE8145XB 14 Digit Heavy Duty Calculator; Black (MNE8145XB)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- Partners Brand Shrink Wrap