Shop All Shrink Wrap
Partners Brand
Shrink Bags, 80 Gauge, 6" x 6", Clear, 500/Case
Mfr # SHB0606
Zoro # G6494577
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB0606
- Zoro # G6494577
- UPC # 841436042345
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 6" |
Length | 6" |
Details
Item | Shrink Bag,80 G,6x6",PK500 |
Color | Clear |
Description
Shrink Bag,80 G,6x6 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- SMEAD Envelope, Side Load, Letter, Blue, PK5 (89522)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- DR SHRINK Dr. Shrink DS-127149B 12 ft. x 149 ft. Shrinkwrap 7-ml - Blue (DS-127149B)
- Partners Brand Stretch & Shrink Wrap