Shop All Shrink Wrap
Partners Brand
Shrink Bags, 80 Gauge, 6" x 11", Clear, 500/Case
Mfr # SHB0611
Zoro # G6494586
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 11"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB0611
- Zoro # G6494586
- UPC # 841436042383
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 6" |
Length | 11" |
Details
Item | Shrink Bag,80 G,6x11",PK500 |
Color | Clear |
Description
Shrink Bag,80 G,6x11 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- TAPE LOGIC Tape Logic® Labels, "Arrow", 1 1/2" x 4", Fluorescent Yellow, 500/Roll (DL1280)
- BROTHER Cartridge, Tape, 1""-We/Bk (BRTTZE355)
- BIC Tape, Correction, PK10 (WOTAP10)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- ZORO SELECT Heat Activated Shrink Tubing 10" x 1500 ft., PVC (3ZKV2)
- Partners Brand Shrink Wrap