Shop All Shrink Wrap
Partners Brand
Shrink Bags, 80 Gauge, 12" x 16", Clear, 250/Case
Mfr # SHB1216
Zoro # G6494595
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 16"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB1216
- Zoro # G6494595
- UPC # 841436042482
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 12" |
Length | 16" |
Details
Item | Shrink Bag,80 G,12x16",PK250 |
Color | Clear |
Description
Shrink Bag,80 G,12x16 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BANKERS BOX Med-Duty Storage Box, Letter/Legal, 12" x 16.25" x 10.5", Kraft, PK20 (1277008)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 7# (SBWPS7GRAY)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- ZORO SELECT Heat Activated Shrink Film 30" x 1500 ft., PVC (5URT2)
- Partners Brand Stretch & Shrink Wrap