Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 9" x 12", Clear, 500/Case
Mfr # SHB0912H
Zoro # G6494601
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 12"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB0912H
- Zoro # G6494601
- UPC # 841436042444
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Shrink Bag,100 G,9x12",PK500 |
Color | Clear |
Description
Shrink Bag,100 G,9x12 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- LAVEX 24'' x 125' Insulated Bubble Packaging Roll (442CL24X125)
- ADIROFFICE Large File Pivot Wall Rack for Blueprints, White (ADI617-WHI)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Pe, PK12 (35210)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- Partners Brand Shrink Wrap