Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 8" x 14", Clear, 500/Case
Mfr # SHB0814H
Zoro # G6494629
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 14"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB0814H
- Zoro # G6494629
- UPC # 841436042420
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 8" |
Length | 14" |
Details
Item | Shrink Bag,100 G,8x14",PK500 |
Color | Clear |
Description
Shrink Bag,100 G,8x14 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Notebook, Steno, 6X9, Grnppr, (RED36646)
- GLOBAL INDUSTRIAL 34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb. (318506)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- ZORO SELECT Heat Activated Shrink Film 24 ft., . x 90 ft., Polyethylene (5URU7)
- Partners Brand Shrink Wrap