Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 7" x 10", Clear, 500/Case
Mfr # SHB0710H
Zoro # G6494638
product price: $186.99
/pk 500, $0.37/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Length 10"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB0710H
- Zoro # G6494638
- UPC # 841436042406
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 7" |
Length | 10" |
Details
Item | Shrink Bag,100 G,7x10",PK500 |
Color | Clear |
Description
Shrink Bag,100 G,7x10 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Neon Address Labels with Sure Fee, PK750 (5972)
- DACASSO Burgundy Leather 34" X 20" Top-Rail Desk Pad (PR-7021)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- ELMERS Washable School Glue Sticks, 0.24 oz, Applies and Dries Clear, PK4 (E542)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- Partners Brand Shrink Wrap