Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case
Mfr # SHB0608H
Zoro # G6494647
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 8 1/2"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB0608H
- Zoro # G6494647
- UPC # 841436042369
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 6" |
Length | 8 1/2" |
Details
Item | Shrink Bag,100 G,6x8 1/2",PK500 |
Color | Clear |
Description
Shrink Bag,100 G,6x8 1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Chenille Kraft® Wood Jumbo Craft Sticks, Natural, 500/Box (377601)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- Partners Brand Stretch & Shrink Wrap