Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 4" x 6", Clear, 500/Case
Mfr # SHB0406H
Zoro # G6494671
product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 6"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB0406H
- Zoro # G6494671
- UPC # 841436042338
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 4" |
Length | 6" |
Details
Item | Shrink Bag,100 G,4x6",PK500 |
Color | Clear |
Description
Shrink Bag,100 G,4x6 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope, Side Seam, Regular 500PK (BSN42250)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- Partners Brand Shrink Wrap