Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case
Mfr # SHB2424HF
Zoro # G6494699
product price: $180.99
/pk 100, $1.81/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 24"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB2424HF
- Zoro # G6494699
- UPC # 841436070621
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 24" |
Length | 24" |
Details
Item | Shrink Bag,100 G,24x24",PK100 |
Color | Clear |
Description
Shrink Bag,100 G,24x24 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH B8 PowerCrown Premium Staples - 1/4" (6mm), PK5000 (STCR21151/4)
- AVERY 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- KLEIN TOOLS Heavy Duty Shear w/Large Ring, 8-5/8-Inch (718LR)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- Partners Brand Stretch & Shrink Wrap