Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 18" x 22", Clear, 100/Case
Mfr # SHB1822H
Zoro # G6494735
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 22"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SHB1822H
- Zoro # G6494735
- UPC # 841436070591
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 18" |
Length | 22" |
Details
Item | Shrink Bag,100 G,18x22",PK100 |
Color | Clear |
Description
Shrink Bag,100 G,18x22 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking (6200B-10)
- REGENCY Regency Power Data Port (DPEL2)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX54459)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- Partners Brand Shrink Wrap