Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 18" x 18", Clear, 100/Case
Mfr # SHB1818H
Zoro # G6494741
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 18"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB1818H
- Zoro # G6494741
- UPC # 841436070584
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 18" |
Length | 18" |
Details
Item | Shrink Bag,100 G,18x18",PK100 |
Color | Clear |
Description
Shrink Bag,100 G,18x18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Key Rack, 18 Position, Metal (43030)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Purple (21606)
- ZORO SELECT Fastener Black Book (4KYX8)
- LEXMARK 701C Cyan Toner Cartridge 1K YLD (70C10C0)
- PARTNERS BRAND Polyolefin Shrink Film, 8" x 75 Gauge x 3500', Clear, 1/Case (SH875)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- SEALER SALES 24 x 500ft PVC CF Shrink Film, 75 gauge (F-24-75-500)
- Partners Brand Stretch & Shrink Wrap