Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 16" x 22", Clear, 100/Case
Mfr # SHB1622H
Zoro # G6494750
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Length 22"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB1622H
- Zoro # G6494750
- UPC # 841436070577
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 16" |
Length | 22" |
Details
Item | Shrink Bag,100 G,16x22",PK100 |
Color | Clear |
Description
Shrink Bag,100 G,16x22 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Pro Mover 12-Pack, 82 lbs./dozen (MBPRO82-12PK)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- Partners Brand Stretch & Shrink Wrap