Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 14" x 22", Clear, 100/Case
Mfr # SHB1422H
Zoro # G6494769
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 22"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB1422H
- Zoro # G6494769
- UPC # 841436070560
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 14" |
Length | 22" |
Details
Item | Shrink Bag,100 G,14x22",PK100 |
Color | Clear |
Description
Shrink Bag,100 G,14x22 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Notebook, 3-40S, Wh, Topen Pk (TOP45094)
- MELISSA & DOUG Bug Catching Magnetic Puzzle Game (3779)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 5", Kraft, 25/Bundle (11R211)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Shrink Bags, 80 Gauge, 6" x 9", Clear, 500/Case (SHB0609)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- SCHWARZ SUPPLY Schwarz Supply SP-3005 5 in. X 750 ft. Stretch Film Roll (108174)
- Partners Brand Shrink Wrap