Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 14" x 18", Clear, 250/Case
Mfr # SHB1418H
Zoro # G6494787
product price: $181.99
/pk 250, $0.73/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Length 18"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB1418H
- Zoro # G6494787
- UPC # 841436042505
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 14" |
Length | 18" |
Details
Item | Shrink Bag,100 G,14x18",PK250 |
Color | Clear |
Description
Shrink Bag,100 G,14x18 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12" x 12" x 6", White, 50/Bundle (55VK79)
- TYVEK Tyvek® Shipping Tags, 5 3/4" x 2 7/8", Yellow, 100/Case (G14071B)
- MADISON MILL 1/2X36 Poplar Dowel (436556)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- Partners Brand Shrink Wrap