Shop All Shrink Wrap
Partners Brand
Shrink Bags, 100 Gauge, 12" x 18", Clear, 250/Case
Mfr # SHB1218H
Zoro # G6494796
product price: $166.99
/pk 250, $0.67/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 18"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SHB1218H
- Zoro # G6494796
- UPC # 841436042499
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 12" |
Length | 18" |
Details
Item | Shrink Bag,100 G,12x18",PK250 |
Color | Clear |
Description
Shrink Bag,100 G,12x18 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Gray Felt Bulletin Board, 36" X 48", Aluminum Frame (FA05429214)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- QUALITY PARK Catalog Envelope, 28 lb Bond Weight Kraft, #10 1/2, Square Flap, Gummed Closure, 9x12, 250PK (QUA41465)
- LEE Collator, 24 Expandable, Sv (14124)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 6" x 8 1/2", Clear, 500/Case (SHB0608H)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- PARTNERS BRAND Super Sealer Shrink Film System, 24", 1 Each (SWS24D)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- PARTNERS BRAND Polyolefin Shrink Film, 6" x 75 Gauge x 3500', Clear, 1/Case (SH675)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- Partners Brand Shrink Wrap