Shop All Lanyards and Lifelines
Partners Brand
Shock Absorbing Lanyard, Red, 1/Each
Mfr # BSF112
Zoro # G6070598
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tubular Polyester Webbing
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BSF112
- Zoro # G6070598
- UPC # 841436093545
- Country of Origin Canada
- Category Lanyards and Lifelines
Details
Material | Tubular Polyester Webbing |
Item | Shock Absorbing Lanyard |
Color | Red |
Description
Lanyard,Shock Absorbing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112)
- NMC Danger Flammable Material Sign, D117RB (D117RB)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- PARTNERS BRAND Lanyard, 6 ft., Red/Black (BSF114)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244306)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- MSA SAFETY Vertical Ladder Lifeline Kit (30915-00)
- Partners Brand Lanyards and Lifelines