Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 8" x 4", Green 500/Case
Mfr # G11093D
Zoro # G2296861
product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 13 Point Cardstock
- Tag Width 8"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11093D
- Zoro # G2296861
- UPC # 848109041377
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 8" |
Length | 4" |
Details
Item | Shipping Tags,8x4",13 Pt.,Grn,Pre-Wired,Package Quantity 500 |
Color | Green |
Material | 13 Point Cardstock |
Description
Shipping Tags,8x4 In.,13 Pt.,Grn,Pre-Wired,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C500/505 - CYAN (106R03866)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- ZORO SELECT 1-3/8" x 2-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX7)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Green, 1000/Case (G12012B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case (G11062B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Orange, 1000/Case (G11081H)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G30071)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- Partners Brand Shipping Tags