Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 8" x 4", Dark Blue 500/Case
Mfr # G11093A
Zoro # G2296922
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material 13 Point Cardstock
- Tag Width 8"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G11093A
- Zoro # G2296922
- UPC # 848109041346
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 8" |
Length | 4" |
Details
Item | Shipping Tags,8x4",13 Pt.,Dark Blu,Pre-Wired,Package Quantity 500 |
Color | Dark Blue |
Material | 13 Point Cardstock |
Description
Shipping Tags,8x4 In.,13 Pt.,Dark Blu,Pre-Wired,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Industrial Magnetic Hanging Binder Rings (77715)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11051E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Orange, 1000/Case (G11051H)
- PARTNERS BRAND Shipping Tags, 10 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G30081)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA4)
- Partners Brand Shipping Tags