Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", White, 1000/Case
Mfr # G11073G
Zoro # G4963589
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 13 Point Cardstock
- Tag Width 5 3/4"
- Length 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11073G
- Zoro # G4963589
- UPC # 841436030632
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 3/4" |
Length | 2 7/8" |
Details
Item | WiredShpngTag,13 Pt,5-3/4"x2-7/8",PK1000 |
Color | White |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,5-3/4 In.x2-7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Presentation Binder, 1", Blue (17675)
- THERMOSAFE Cold Pack, 8-1/4" L, 5-1/2" W, PK28 (FPP18)
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G26060W)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/8" x 13/16", White, 1000/Case (G26002)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/4" x 1 3/32", White, 1000/Case (G26004)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Dark Blue 500/Case (G11092A)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KT61)
- Partners Brand Package Labels & Shipping Equipment