Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case
Mfr # G11053C
Zoro # G4964480
product price: $92.85
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11053C
- Zoro # G4964480
- UPC # 841436030427
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredShpngTag,13 Pt 4-3/4"x2-3/8",PK1000 |
Color | Yellow |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt 4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface (2891U0001)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- REDIFORM KolorKraft 1Subject Notebooks, Blue (RED33502)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case (G11062B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10081)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", White, 1000/Case (G13041)
- Partners Brand Package Labels & Shipping Equipment