Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case
Mfr # G11053E
Zoro # G4964465
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G11053E
- Zoro # G4964465
- UPC # 841436030441
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredShpngTag,13 Pt 4-3/4"x2-3/8",PK1000 |
Color | Red |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt 4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Junior Legal Pads, 5 x 8 Inches, 50 Sheets Each, Canary, Pack of 12 PK (27439)
- ENCORE PACKAGING Feedwheel Tensioner, HD (EP-1450)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- HOUSE OF DOOLITTLE 22 x 17" Monthly Desk Pad Calendar, Ocean Blue (HOD12440)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Green, 1000/Case (G11031D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case (G11021H)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/8" x 13/16", White, 1000/Case (G26002)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11083C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Orange, 1000/Case (G11041H)
- NMC Blank Tag White, Pk25 (RPT51G)
- Partners Brand Package Labels & Shipping Equipment