Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Light Blue, 1000/Case
Mfr # G11053B
Zoro # G4964499
product price: $92.85
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11053B
- Zoro # G4964499
- UPC # 841436030410
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredShpngTag,13 Pt 4-3/4"x2-3/8",PK1000 |
Color | Light Blue |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt 4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Original, Green Color Family, 12PK (XSC-29)
- SHARPIE S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Black Ink, PK2 PK (2096168)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC456)
- SEALER SALES Replacement Kit for WN-1000H (RK-40H-WN-1000H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Orange, 1000/Case (G12012D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Pink, 1000/Case (G12012E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Dark Blue, 1000/Case (G11061A)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLC1)
- Partners Brand Package Labels & Shipping Equipment