Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Dark Blue, 1000/Case
Mfr # G11053A
Zoro # G4964508
product price: $97.55
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11053A
- Zoro # G4964508
- UPC # 841436030403
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredShpngTag,13 Pt 4-3/4"x2-3/8",PK1000 |
Color | Dark Blue |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt 4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL09)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- AVERY DENNISON Clear, Sheet Protector, 100PK (75536)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Light Blue, 1000/Case (G11081B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Orange, 1000/Case (G11051H)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 3/4" x 2 7/8", Green, 1000/Case (G11072D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- AVERY Unstrung Shipping Tags, 11.5 pt. Stock, 4.75 x 2.38, Yellow, 1000PK (12325)
- Partners Brand Package Labels & Shipping Equipment