Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case
Mfr # G10043
Zoro # G4963990
product price: $52.59
/pk 1000, $0.05/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material 13 Point Cardstock
- Tag Width 4 1/4"
- Length 2 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G10043
- Zoro # G4963990
- UPC # 743806116048
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 4 1/4" |
Length | 2 1/8" |
Details
Item | WiredShpngTag,13 Pt,4-1/4"x2-1/8",PK1000 |
Color | Manila |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,4-1/4 In.x2-1/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN 3M™ 305 Carton Sealing Tape, 1.8 Mil, 2" x 110 yds., Clear, 6/Case (T9023056PK)
- ZORO SELECT Strapping Tool Kit, 1/2", Flat Surface (66DK11)
- GLOBAL INDUSTRIAL Magnetic Dry Erase White Board - Steel Surface - Aluminum Frame - 36 x 24 (B880023)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 3/4" x 2 7/8", Green, 1000/Case (G11072D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Orange, 1000/Case (G11012H)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- ZORO SELECT Blank Shipping Tag, Paper, Blue, PK1000 (61KT56)
- Partners Brand Shipping Tags