Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Yellow, 1000/Case
Mfr # G11033C
Zoro # G4964106
product price: $83.55
/pk 1000, $0.08/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11033C
- Zoro # G4964106
- UPC # 841436030267
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | WiredShpngTag,13 Pt,3-3/4"x1-7/8",PK1000 |
Color | Yellow |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,3-3/4 In.x1-7/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle (55VJ51)
- WORLD WIDE PUBLICATIONS World Wide Publications 563556 Tract Steps To Peace With God Scenic (563556)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case (G11062B)
- PARTNERS BRAND Shipping Tags, 10 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G30081)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Dark Blue, 1000/Case (G11041A)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Orange, 1000/Case (G12042D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10051)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- Partners Brand Shipping Tags