Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Orange, 1000/Case
Mfr # G11033H
Zoro # G4964060
product price: $78.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11033H
- Zoro # G4964060
- UPC # 841436030304
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | WiredShpngTag,13 Pt,3-3/4"x1-7/8",PK1000 |
Color | Orange |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,3-3/4 In.x1-7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Transfer Roller Kit (116R00009)
- POST-IT Note, Post-It, Grid, 4X6, 6Pk (MMM660SSGRID)
- DYMO Tape, Paper, Letra Tag, 2Pk (DYM10697)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Red, 1000/Case (G11031E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12023B)
- AVERY Tags, Shipping, #3, Strung, Mla 1000PK (AVE12503)
- Partners Brand Package Labels & Shipping Equipment