Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case
Mfr # G10033
Zoro # G4964130
product price: $61.15
/pk 1000, $0.06/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G10033
- Zoro # G4964130
- UPC # 743806116031
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | WiredShpngTag,13 Pt,3-3/4"x1-7/8",PK1000 |
Color | Manila |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,3-3/4 In.x1-7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- UNIVERSAL Wire Metal Letter Tray, 1 Section, Letter Size Files, 10 in. x 14.13 in. x 3 in., Black (UNV20071)
- UNIVERSAL Redrope Expanding File Pockets, 3.5" Expansion, Letter Size, Assorted Colors, PK5, 5PK (UNV13562)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Dark Blue, 1000/Case (G11062A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12022B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case (G11021H)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Black, 100/Case (G26051)
- Partners Brand Package Labels & Shipping Equipment