Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case
Mfr # G12033E
Zoro # G4964009
product price: $86.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12033E
- Zoro # G4964009
- UPC # 841436031295
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | WiredShpngTag,13 Pt,3-3/4"x1-7/8",PK1000 |
Color | Fluorescent Pink |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,3-3/4 In.x1-7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Ship, 4Xl, Lw, 10Rlx220 Pk (DYM2011999)
- SHARPIE SHARPIE MARKER GOLD 2PK (1823813)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Red, 25PK (33934-BX)
- ZORO SELECT Literature Mailers, 15" x 12" x 2", White, 50/Bundle (55VL07)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10052)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT43)
- Partners Brand Package Labels & Shipping Equipment