Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case
Mfr # G11023H
Zoro # G4964200
product price: $77.15
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 13 Point Cardstock
- Tag Width 3 1/4"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11023H
- Zoro # G4964200
- UPC # 841436030229
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 3 1/4" |
Length | 1 5/8" |
Details
Item | WiredShpngTag,13 Pt,3-1/4"x1-5/8",PK1000 |
Color | Orange |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,3-1/4 In.x1-5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Inflated Film, 1400 ft. L (100616919)
- GBC Binding Spine, 3/8 in., PK100 (4000044)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 16", Kraft, 10/Bundle (22XM57)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G26060W)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", White, 100/Case (G26050W)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Red, 1000/Case (G11043E)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06WW)
- Partners Brand Shipping Tags