Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Orange, 1000/Case
Mfr # G12023D
Zoro # G4964158
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material 13 Point Cardstock
- Tag Width 3 1/4"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G12023D
- Zoro # G4964158
- UPC # 841436031233
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 1/4" |
Length | 1 5/8" |
Details
Item | WiredShpngTag,13 Pt,3-1/4"x1-5/8",PK1000 |
Color | Fluorescent Orange |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,3-1/4 In.x1-5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Limited Quantity Dot Shipping Label (DL179UV)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- ZORO SELECT Double Wall Boxes, 24" x 6" x 6", Kraft, 15/Bundle (55VM20)
- CONSERVE Plastibands, 2.13", Ast, PK200 (SF5000)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30061)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 3/4" x 2 7/8", Green, 1000/Case (G11072D)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- Partners Brand Package Labels & Shipping Equipment