Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case
Mfr # G11013C
Zoro # G4964386
product price: $68.59
/pk 1000, $0.07/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11013C
- Zoro # G4964386
- UPC # 841436030106
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | WiredShpngTag,13 Pt,2-3/4"x1-3/8",PK1000 |
Color | Yellow |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 18 (EP-838-18)
- BERTECH General Purpose Tape Dispenser for Tapes up to 2 In. Wide (KTD2)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- ADVANTUS Mobile File Cart with Sliding Baskets (34075)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052W)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", White, 100/Case (G26050W)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLA8)
- Partners Brand Shipping Tags