Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case
Mfr # G11013J
Zoro # G4964331
product price: $76.79
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11013J
- Zoro # G4964331
- UPC # 841436030151
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | WiredShpngTag,13 Pt,2-3/4"x1-3/8",PK1000 |
Color | Pink |
Material | 13 Point Cardstock |
Description
WiredShpngTag,13 Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORD)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- FROGGY'S FOG 1oz. SKUNK - Scented Cologne Spray (SPR-1OZ-SKUN)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case (G11062F)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Dark Blue, 1000/Case (G11041A)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case (G11062B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12022B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Orange, 1000/Case (G11031H)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- Partners Brand Shipping Tags